Beli valve tomoe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tomoe Butterfly Valve Worm Gear Type 700Z-2Fatribut:
- Internal capacity: 1 piece
- Type: Butterfly valve
- Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
- Fluid Used: Water / chemicals
- Connection: Wafer
- Handle Shape: Gear Type
- Material (main body): ADC12
- Nominal Pressure: 5K / 10K
- Tomoe Rubber Seat ValveDeskripsi:-Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible productatribut:
- Applicable Flange Standard: JIS10K
- Tomoe Aluminum Butterfly Valve Gear Type (Katup)atribut:
- Standard Material Disc: SCS13
- Standard Material Body: Aluminium Die Cast Alloy ADC16
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- Onda Gate Valve Flange PN 16 (Katup)atribut:
- Material: Kuningan
- Tomoe Aluminum Butterfly Valve Lock Lever Typeatribut:
- Standard Material Disc: SCS14
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Tomoe Aluminium Diecast Body Butterfly ValveDeskripsi:-Developed the world's first aluminum die cast valve, further evolved long-selling products.-We have improved sealability and durability. -Water treatment and construction general use. -JIS B 2032 Compliant Product-ClassNK certified product-Lock Lever Typeatribut:
- Applicable Flange Standard: JIS10K
- Continuous Working Temperature Range: -10 to 70°C
- Main Body Materials: Aluminium (ADC12)
- Maximum Allowable Pressure (MPa): 1
- Seat Ring Materials: Rubber (EPDM)
- Valve Body Materials: Stainless Steel (SCS14)
- Working Temperature Range: -20 to 120°C
- Tomoe Double-Action Cylinder ValveDeskripsi:-Compact, light weight, and high output cylinder Type.-Speed controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Productatribut:
- Applicable Flange Standard: JIS10K
- Main Body Materials: Aluminium (ADC12)
- Maximum Allowable Pressure (MPa): 1
- Seat Ring Materials: Rubber (EPDM)
- Valve Body Materials: Stainless Steel (SCS14)
- Working Temperature: 0 to 70°C
- Faster Pulpen Cetek C6atribut:
- Tip Size (mm): 0.7
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- Tomoe Rubber Seat ValveDeskripsi:-Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible productatribut:
- Applicable Flange Standard: JIS10K
- Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Seriesatribut:
- Class: 10K
- Onda Gate Valve (Katup)atribut:
- Material: Brass
- Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS304 EPDM Seat. WP. 16kg, Stem SS 416, Gearatribut:
- Working Pressure (Bar): 16
- Suitable Media: Water & Oil
- Shaft: Stainless steel 410
- Taper Pins: Stainless steel 316
- O-Ring: NBR
- Bushing: PTFE
- Faster Pulpen C600atribut:
- Tip Size (mm): 0.7
- Onda Butterfly Valve Handle Cast Iron (Katup)atribut:
- Material: Cast Iron
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
Daftar Harga valve tomoe Terbaru March 2026
| Tomoe Butterfly Valve Worm Gear Type 700Z-2F | Rp2.199.900 |
| Tomoe Rubber Seat Valve | Rp7.299.900 |
| Tomoe Aluminum Butterfly Valve Gear Type (Katup) | Rp1.199.900 |
| Onda Gate Valve Flange PN 16 (Katup) | Rp2.899.900 |
| Tomoe Aluminum Butterfly Valve Lock Lever Type | Rp869.900 |
| Onda Gate Valve Cast Iron Type Flange JIS 10K | Rp2.099.900 |
| Tomoe Aluminium Diecast Body Butterfly Valve | Rp2.699.900 |
| Tomoe Double-Action Cylinder Valve | Rp11.999.900 |
| Faster Pulpen Cetek C6 | Rp43.900 |
| TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup) | Rp519.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P102113042-1.jpg)
/P103081395-1.jpg)





/P102046944-1.jpg)


%20Wafer%20Type%20DJ%20Series/j3P103050687-2.jpg)
/P103082534-1.jpg)


/P103081340-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/P102180082-1.jpg)

/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)